Beli photo sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WAKI Magnet Bar Akrilik (Batang Magnet Akrilik)atribut:
- Color: Skeleton Blue
- Length (mm): 220
- Material: Acrylic resin, neodymium magnet
- Thickness (mm): 8
- Width (mm): 20
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- DV Photo Sensoratribut:
- Voltage Rate (VAC): 220
- Current Rate (A): 10
- KAGASEL Photo Controls AS SeriesDeskripsi:1. ON and OFF operations are performed by sensing of light levels. 2. Random switching due to cloud shadow and such stray light as automobile head light is eliminated by using the thermal relay. 3. Durability and reliability are not affected by change of temperature and external mechanical forces. Small power consumption. Operates either by 50Hz or 60Hz. 4. The direction on the lighting side can be changed by an easy direction adjustment, the influence from light other than natural light can be decreased.atribut:
- Type: Thermal Relay Type
- Voltage Rating (V): 220
- SELCON Photocellatribut:
- Type: Thermal Relay Type
- Voltage Rating (V): 220
- INTERMATIC Lighting PhotocontrolDeskripsi:These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.atribut:
- UNSPSC: 39121524
- Contact Form: SPST
- Enclosure Type: Raintight
- Setting: Dusk to Dawn
- TORK Lighting PhotocontrolDeskripsi:These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.
- KANETEC Magnetic BarDeskripsi:-Polygonal and equipped with holes on both ends for attachment.-A magnet bar used for powerful lattice type magnets.-For removing metal from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Width: 22mm
- TRUSCO Bar MagnetDeskripsi:-Memo and other items can be stably stopped because of stick shape.atribut:
- W x L x Thickness: 15x250x7mm
- MASKO Photo Cell (Sensor Cahaya)atribut:
- AC Voltage (V): 220
- Alexander Step Ladder Aluminium Handrail (Tangga Pijakan Lipat)Deskripsi:ASL-H terbuat dari aluminium ekstrusi sehingga menghasilkan produk tangga dengan kualitas yang baik, ringan dan aman untuk digunakan. ASL-H didesain khusus untuk penggunaan dalam rumah tangga baik indoor maupun outdoor. Bedanya dengan jenis ASL biasa adalah adanya handrail atau pegangan tangan pada ASL-H agar lebih aman digunakan oleh siapapun termasuk ibu rumah tangga. ASL-H digunakan untuk satu sisi saja. Beban aman yang dimiliki ASL-H adalah 100kg. Hal ini membuat ASL-H sangat cocok untuk memenuhi kebutuhan rumah tangga Anda.atribut:
- Finishing: Natural Anodize
- Maximum Load Capacity (kg): 100
- KANETEC Magnetic BarDeskripsi:-Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Surface Magnetic Flux Density: 0.13T
- Diameter: 25mm
- AMEKO RatchetDeskripsi:Ratchet Ameko dengan kapasitas 400-800 Kg dan lebar 25 mm adalah jenis ratchet yang kuat, bahan polyester dan cocok untuk berbagai aplikasi
- TRUSCO Batang Magnet (Magnet Batang)Deskripsi:-Since a larger and strong magnet sheet is used for magnet on the back, it can firmly attach and will not damage the steel surface.-It can hold 15 sheets of A4 copy papers.-For posting flyers, posters, etc.-For posting a sheet or a document to a whiteboard, a steel shelf, a locker, etc.-For posting documents in a meeting or an explanatory meeting using a whiteboard.
- KOKUYO Magnet BarDeskripsi:It snaps onto the steel surface. Hold large documents firmly.atribut:
- Material: Body color part / R-ABS, magnet / rubber magnet
- Niigata Seiki (SK) Magnet Band (Pita Magnet)atribut:
- Overall Length (mm): 500
Daftar Harga photo sensor Terbaru October 2026
| WAKI Magnet Bar Akrilik (Batang Magnet Akrilik) | Rp189.900 |
| Autonics Photoelectric Sensors AC/DC Type BEN Series | Rp599.900 |
| DV Photo Sensor | Rp55.900 |
| KAGASEL Photo Controls AS Series | Rp189.900 |
| TRUSCO Bar Magnet | Rp40.900 |
| SELCON Photocell | Rp139.900 |
| INTERMATIC Lighting Photocontrol | Rp419.900 |
| EWIG Photocell Circle | Rp50.900 |
| TORK Lighting Photocontrol | Rp419.900 |
| KANETEC Magnetic Bar | Rp4.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/otP111731893-1.jpg)










/q3P107625939-1.jpg)

/raP106545982-1.jpg)

/P102864171-1.jpg)

%20Magnet%20Band%20(Pita%20Magnet)/P102271849-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)